Beli cbr 250 rr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Mulai

    Rp999.900

    SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  2. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp459.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 113
    • Inner Diameter d (mm): 75
    • Outer Diameter d (mm): 130
    • Width B (mm): 25
  3. Sherlock Pull Handle SUS 304 (Gagang Tarik)
    Mulai

    Rp289.900

  4. Nobleza Pull Handle Prime Series (Gagang Pintu Tarik)
    Mulai

    Rp469.900

    Nobleza Pull Handle Prime Series (Gagang Pintu Tarik)
    atribut:
    • Length (cm): 60
    • Material: Stainless
  5. Paloma Italy Door Pull Handle (Gagang Pintu)
    Mulai

    Rp2.299.900

    Paloma Italy Door Pull Handle (Gagang Pintu)
    atribut:
    • Material: Stainless Steel Tube High Quality Grade SUS 304
  6. Dekkson Pull Plate Handle
    Mulai

    Rp449.900

    Dekkson Pull Plate Handle
    Deskripsi:
    Produk yang digunakan untuk pintu tunggal ataupun ganda, dengan sistem roller lacth
    atribut:
    • Tipe: SP003HDL
    • Material: Sus304
    • Finishing: SSS
    • Dimensions (mm): 100x300
  7. brennenstuhl Garant Bretec Cable Reel For Site & Professional
    Mulai

    Rp7.499.900

    brennenstuhl Garant Bretec Cable Reel For Site & Professional
    Deskripsi:
    DescriptionWith the unique Bretec® Anti Cable Twist System for comfortable working.Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Product Height (cm): 41
    • Product Length (cm): 20
    • Product Width (cm): 32
    • Cable Length (m): 50
    • Number of Socket: 3
    • Degree of Protection (IP): IP44
  8. MONROE PMP Load-Rated Pull Handle (Gagang Tarik Pintu)
    Mulai

    Rp129.900

    MONROE PMP Load-Rated Pull Handle (Gagang Tarik Pintu)
    Deskripsi:
    Load-rated standard U-shaped pull handles, also called U-handles, provide firm, full-hand grips for pulling.
    atribut:
    • UNSPSC: 31162801
    • Load Rated (Y/N): Y
  9. HAFELE Gagang Tambahan untuk 2 Daun Pintu
    Mulai

    Rp1.399.900

    HAFELE Gagang Tambahan untuk 2 Daun Pintu
    atribut:
    • Height (mm): 1200
  10. Unikey Pull Handle
    Mulai

    Rp339.900

    Unikey Pull Handle
    Deskripsi:
    Pull HandleTipe: PH 008.60 Ukuran : 25x350MM SSS , 32x600MM PSS/SSSFungsi : Pull Handle untuk pintu kayu/kaca digunakan untuk pintu dengan 2 daun pintu.(menggunakan baut tembus)Material : Stainless Steel SUS 202Harga tertera adalah harga perpasangUniKey,A Leading International Brand for Home Locking & Sliding Rail System With Years of Experience & Superior Quality
  11. Duroe Pull Handle
    Mulai

    Rp219.900

    Duroe Pull Handle
    Deskripsi:
    Duroe Pull Handle DR-ROPH 30RP 450Durability Test 200.000 Cycles - EN 12209:2003ID : 15275
    atribut:
    • Material: Stainless Steel SUS 304
  12. brennenstuhl Garant Cable Reel
    Mulai

    Rp5.599.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 50
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 35.5x19.3x28.3
    • Reel diameter (mm): 290
Daftar Harga cbr 250 rr Terbaru November 2026
SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)Rp999.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp459.900
Paloma Pull Handle (Gagang Pintu Tarik)Rp429.900
Sherlock Pull Handle SUS 304 (Gagang Tarik)Rp289.900
Nobleza Door Pull Handle (Gagang Pintu Tarik)Rp269.900
Nobleza Pull Handle Prime Series (Gagang Pintu Tarik)Rp469.900
Kawajun Door Pull Handle (Gagang Pintu Tarik)Rp9.399.900
Paloma Italy Door Pull Handle (Gagang Pintu)Rp2.299.900
Delile Pull Handle (Gagang Pintu Tarik)Rp269.900
Dekkson Pull Plate HandleRp449.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait